Shop All Hand Soap & Lotion Dispensers
Noble Chemical
Novo 30.4 fl. oz. 900 mL Manual Foaming Soap / Sanitizer Dispenser Rect
Mfr # 712KF9NOVTBK
Zoro # G611635681
product price: $74.89
/ea
$74.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noble Chemical
- MFR # 712KF9NOVTBK
- Zoro # G611635681
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Description
Maximize your classroom storage space with this Jonti-Craft Baltic Birch 0725JC 48'' x 15'' x 35 1/2'' super-sized mobile wood storage unit. This unit is an excellent addition to any early learning environment including daycares classrooms and Head Start facilities! Featuring 15 compartments in various sizes this unit provides a place to store away a variety of books arts and crafts toys and other educational supplies. The bottom features 5 large compartments for multi-purpose storage while the top of the unit features 6 compartments that are compatible with Jonti-Craft paper trays sold separately and 4 cubbie spaces that are compatible with Jonti-Craft cubbie trays sold separately. For added convenience the top 10 compartments feature partitions that are removable to create storage for bulkier items.Boasting a Jonti-Craft KYDZStrong design this storage unit is made from 11 ply 5/8'' Baltic birch wood - the strongest plywood in the world - and features a dowel pin construction which prevents weakening at joints and extends the product's lifetime by 50%. The wood features an ultra-durable KYDZTuff ultraviolet acrylic coating that withstands daily wear and tear resists yellowing over time and handles the toughest cleaning products including bleach and nail polish remover so that you can remove any permanent marker and other hard-to-clean spots with ease.Best of all this unit has top-of-the-line safety features so you can be sure your kids can play and learn in a safe environment! Its KYDZSafe rounded edges ensure all edges are rounded to a minimum of a 1'' radius to help prevent injuries and give you added piece of mind while its 15'' depth increases the unit's stability. Additionally the KYDZSafe kickplate adds to the overall safety and appearance of the unit as they keep small toes and fingers from being pinched while also keeping toys from getting lost underneath it. Its heavy-duty MAXBracket ball-bearings hard rubber wheels and solid steel three-point connection brackets enable you to quickly and easily move it when cleaning or rearranging your room without causing stress on the wheels brackets or your own body. It ships fully assembled for the quickest and simplest setup possible.Baltic Birch by Jonti-Craft offers products that are the foundation of a timeless and natural early learning environment. Made with the world's strongest plywood these items embody the quality durability and inventive design Jonti-Craft is known for. From classroom storage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Sorbents, 28 gal, 5 in x 10 ft, Oil, White, Polypropylene (M-54S)
- VONDREHLE HDCPT1 Plastic Wall Mount Paper Towel Holder (VO11037)
- GLOBAL INDUSTRIAL 8 Liter Capacity Sanitizing & Cleaning All Purpose Pump Sprayer (534739)
- S.O.S. SCRUBR PAD SOS 10 CT (98032)
- BSC PREFERRED GOJO Wall-Mount Dispenser - 5,000 mL, Gray (H-3044)
- RUBBERMAID COMMERCIAL Soap Dispenser, 1100mL, Black, PK10 (FG750411)
- GOJO Bag-in-Box Dispenser, Lotion Soap, Push-Style, 800 mL, Wall-Mount, Black (9033-12)
- KINGSWAY GROUP Recessed GOJO LTX (KG18)
- IMPACT PRODUCTS Soap Dispenser, 50 oz, Translucent Black (9356-90)
- DIAL PROFESSIONAL Dial 1700 Manual Dispenser, 1.7 L, 12.66 x 7.07 x 3.95, Smoke, PK3 (20075)
- DIAL Soap Disp, Ivory, 1 L, 7 1/4 inD, PK3 (16652)
- Noble Chemical Hand Soap & Lotion Dispensers