Shop All Kitchen Cleaners
Noble Chemical
Chrome Griddle Cleaning Gear Kit
Mfr # 351CHRMEGEAR
Zoro # G210827128
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noble Chemical
- MFR # 351CHRMEGEAR
- Zoro # G210827128
- Country of Origin Unknown
- Category Kitchen Cleaners
Description
Clean your griddle in a snap with this chrome griddle cleaning gear kit! Specially designed for chrome griddles this kit makes it a breeze to remove grease and caked-on foods from your griddle without damaging its chrome plating. It includes a caddy scraper brush turner and cleaner. The 4in scraper is made with a heavy-duty die-cast blade holder for long-lasting use and features a soft grip that makes it easy to hold and operate. The ambidextrous design ensures every operator can use this tool and the scraper's short stature gives your staff the added leverage they need to remove even the toughest surface soils. Plus the contoured base plate prevents scratching and gouging. The 20in Palmyra bristled brush is another way to efficiently remove any burnt-on or built-up food product from your griddle. The durable Palmyra bristles are strong enough to clean surfaces while yet gentle enough so as not to damage your cookware. These special bristles absorb oils as you clean and become seasoned which in turn helps your griddle surface to stay seasoned for better use.The griddle cleaner features a fast-acting glycerin-based formula that provides you with a reliable simple solution for thorough cleaning. This EPA Safer Choice certified solution is non-flammable to ensure optimal safety and peace of mind. For the best results pre-heat the griddle to 300-500 degrees Fahrenheit. It is also recommended that you apply a thin coating of liquid shortening to help prevent rusting.This kit also has a 6in x 3in black high temperature slotted turner that is ideal for a variety of uses but can specifically be used to clean and scrape the grill. Made from nylon this turner provides greater heat resistance than plastic and can withstand temperatures up to 475 degrees Fahrenheit. Its one-piece design allows for easy cleaning and ensures sanitary use. Plus this kit includes a 3-compartment caddy so you can keep your cleaning kit neat and organized and easily transport it when it's time to clean.Set Includes:- 3 Compartment plastic caddy- 4in Heavy-duty grill scraper- 20in Palmyra bristle brush- 6in x 3in High-temperature turner- 32 oz. Bottle griddle cleanerCaddy Dimensions:Length: 16inWidth: 11inHeight: 6 3/4inScraper Dimensions:Length: 12inWidth: 4inBrush Dimensions:Length: 20inTurner Dimensions:Blade Length: 6inBlade Width: 3inOverall Length: 14inCleaner Dimensions:Capacity: 32 oz.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Buffing/Cleaning Pad, 13 In, White, PK5 (4100)
- NILFISK Industrial Critical Area Vacuum, 1 1/4 in Hose Dia., ULPA 80 cfm (01790150)
- NSS HOSE - DRAIN ASSEMBLY - 1.5 X 49, REPLACES (2691121)
- ORECK Brush Roller, Fits XL21 (430001300)
- NOBLE CHEMICAL Griddle Kleen 32 oz. Ready-to-Use Liquid Grill / Griddle Cleaner, 4PK (147GRIDDLKLN)
- NOBLE CHEMICAL Chrome Griddle Kleen 32 oz. Ready-to-Use Liquid Grill / Griddle Cleaner, 4PK (147GKCHROME)
- NOBLE CHEMICAL 1 Gallon / 128 oz. Blast Ready-to-Use Liquid Oven & Grill Cleaner (999BLAST1G)
- NOBLE CHEMICAL 1 Gallon / 128 oz. Blast Ready-to-Use Liquid Oven & Grill Cleaner, 4PK (147BLAST1G)
- NOBLE CHEMICAL Chrome Griddle Kleen 32 oz. Ready-to-Use Liquid Grill / Griddle Cleaner (999GKCHROME)
- NOBLE CHEMICAL 18 oz. Nukleen Ready-to-Use Oven / Grill Cleaner (999NUKLEEN)
- HOSHIZAKI Cleaner, Scale Away , 1Gal (SCALEAWAY)
- Noble Chemical Kitchen Cleaners