No Product Image Available

Noble Chemical

2.5 gallon / 320 oz. Empty Container for Step and Shine Floor Cleaner


product price: $12.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This 2.5 gallon labeled bottle is specially marked to store and dispense Noble Chemical Step and Shine floor cleaner sold separately which can be used to clean and give the floors in your establishment a lustrous shine. Simply purchase refill bottles of the Noble Chemical floor cleaner and pour them into this large container after adding the appropriate amount of water. By having this large container on hand you'll have plenty of cleaning solution ready to use when your floors need to be cleaned. Also it's convenient that this bottle is clearly marked to remain in compliance with OSHA chemical labeling regulations which ensure youre maintaining a safe working environment. PreLabeled : This 32 oz. container is already labeled to store Noble Chemical Step and Shine floor cleaner. By having a prelabeled bottle youll remain in compliance with OSHA labeling regulations. Also your employees will always know what the bottles contents are preventing any confusion during the cleanup process. Instructions Included : Instructions for the Noble Chemical floor cleaner are printed directly on this bottle to ensure its always used properly. The bottles instructions include directions for use precautions and first aid directions. Fill Line : A fill line is printed around the entire container and is clearly visible so users can tell when theyve added enough water before pouring in the Noble Chemical floor cleaner. UserFriendly Container : This container has a cap on it to ensure contents arent spilled or contaminated during storage. The cap easily screws off and the container also has a molded handle that enables easy transport.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.