No Product Image Available

Noble Chemical

1 Qt. / 32 oz. QuikSan Food Contact Ready-to-Use Surface Sanitizer


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Noble Chemical's QuikSan food contact surface sanitizer is designed to attack and eliminate 99.99% of harmful bacteria on all hard nonporous surfaces. This powerful solution is perfect for sanitizing virtually all food contact surfaces quickly and efficiently and the readytouse 32 oz. bottle makes applying this product a breeze. QuikSan can easily be carried from room to room and surface to surface and does not require buckets or timeconsuming dilution processes. Whether you own a restaurant food truck or convenience store Noble Chemical's QuikSan is sure to meet your needs as well as exceed the cleanliness and safety standards your customers expect. EasytoFollow Instructions : Before using QuikSan remove large food particles from the surface to be cleaned by preflushing prescraping or presoaking. Rinse these areas thoroughly with water and then spray chemical on the affected surface. Wet the area for several minutes and allow it to drain and air dry. Do not rinse or wipe QuikSan off of the cleaned surface. Convenient Design : This product's easytouse spray bottle handle makes it easy to dispense the perfect amount of product. The bottle also features several ridges on its neck to enhance your grip. Noble Chemical Brand : Noble Chemical brand supplies are a smart addition to any restaurant hotel or healthcare facility and this handy surface sanitizer will keep sanitationsensitive areas clean. Be sure to check out our quantity discounts for even better wholesale savings!

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.