Shop All Circuit Breaker & Panelboard Accessories
Noark
Undervolt Trip 48Vdc Ul489
Mfr # UVT24NE
Zoro # G7166776
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 48V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # UVT24NE
- Zoro # G7166776
- Country of Origin China
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Undervolt Trip |
Voltage | 48V DC |
Description
Undervolt Trip,48VDC,Ul489
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Wireless Remote Control, 2 Buttons, White (PJ2-2BRL-GWH-L01)
- FLEXIDUCT 10 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-8 (8EF3 BLACK)
- CONNTEK Conntek 60201, 15 to 20-Amp Straight Blade Connector with NEMA 5-15/20R Female End, 2 Pole-3 Wire (60201)
- SQUARE D Plate Filler Qo Cd3 (QOFPCP)
- SQUARE D Circuit Breaker Enclosure, 125 A, Surface Mounting Style (B125AWK)
- SQUARE D Panelboard accessory, NF, breaker kit, subfeed, 250A, J frame (NF250SFBJ)
- TRIPLETT Circuit Tracer Kit, 0 to 250V AC/DC, Case (3388)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, 20in W x 86in H (NC86VS)
- SQUARE D Mechanical Lug, 250A, 600V AC (CU250JD)
- GE Cover, Surface, 20Wx43.5inL (AF43S)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, flush, 20in W x 62in H (NC62F)
- Noark Circuit Breaker & Panelboard Accessories