Shop All Electronic Timers
Noark
Timer/Twin 240V Dpdt 0-6 Min
Mfr # 8743A240
Zoro # G7027503
product price: $38.99
/ea
Sold in multiples of 2 for $77.98
$77.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # 8743A240
- Zoro # G7027503
- Country of Origin Taiwan, Province of China
- Category Electronic Timers
Details
Item | Timer/Twin 240V Dpdt,0-6 min. |
Description
Timer/Twin 240V Dpdt,0-6 min.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 5e Patch Cable, 10 ft, Yellow (AT1510EV-YL)
- ELECTRIDUCT Power Tap Grommet with Hidden Power Centers (PDC-SW-GMPT-1-CAT6)
- HUBBEL ELECTRIC RACO Hubbel Electric Raco Black Concealed Receptacle Floor Box Kit 6239BK (6239BK)
- ELECTRIDUCT Mounting Base Kit- 3/4" bases(50) + 6" ties(100)- Black (CT-ED-ABM-075-BK-KIT)
- NOARK Advance Controls Repeat Cycle Timer, 0-6 min, DPDT - 120 VAC (114717)
- NOARK Advance Controls Repeat Cycle Timer, 0-6 sec, DPDT - 120 VAC (104238)
- NOARK Timer Multi, 24-240V, 0-10H, Spdt (8552A240)
- INTERMATIC Electronic Timer, Astro 7 Days, SPST (ET8015C)
- PRIME WIRE & CABLE Prime Wire & Cable 3001320 Indoor Timer with Remote Control & Grounded Outlets; White (3001320)
- TORK Tork Timer 120V (1101B)
- CDN Loud Alarm Timer (TM7-W)
- Noark Electronic Timers