Shop All Overload Relays
Noark
Overload, 4.8A, 3P
Mfr # RHU-10-4.8A1
Zoro # G8183098
original price:
$38.63
14% off
Sold in multiples of 2 for $65.78
$65.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Noark
- MFR # RHU-10-4.8A1
- Zoro # G8183098
- Country of Origin China
- Category Overload Relays
Details
Item | Overload,4.8A,3P |
Description
Overload,4.8A,3P
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA Indoor Heavy-Duty Extension Cord, 9 ft., Gray (IVR72209)
- PANDUIT 18-14 AWG Nylon Ring Terminal #8 Stud PK1000 (PN14-8R-M)
- PANDUIT Stronghold 0.50" Wide #8 (M4) Screw Appl (500 Pack), 500PK (SSMLP-C)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 10' Long - White (HS357-S10-WHITE)
- NOARK Overload 15-20A 3 Pole, 2 (RHU-10/2-20)
- NOARK Overload .55-.80A 3 Pole (RHU-10/1-.80)
- NOARK Overload 35-47A 2 Pole, 2 (RHUS-80/2-47)
- NOARK Overload Class 20 22-32A (MT-32/3D-27S)
- NOARK Overload 1.8-2.5A 3 Pole (RHU-5-2.5)
- NOARK Overload 1.8-2.5A 3 Pole (RHU-10/1-2.5)
- SCHNEIDER ELECTRIC Overload Relay, 1.20 to 1.80A, Class 10, 3P (LR2K0307)
- Noark Motor Controls