Shop All Manual Motor Switches
Noark
Motor Operat 120Vac/Dc Ul489
Mfr # MOD23NA
Zoro # G7033155
original price:
$975.48
17% off
new price: $806.99
/ea
Free Shipping & Returns
$806.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # MOD23NA
- Zoro # G7033155
- Country of Origin China
- Category Manual Motor Switches
Details
Item | Motor Operat 120VAC/DC,Ul489 |
Description
Motor Operat 120VAC/DC,Ul489
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Toggle Switch, SPST, On/Off, 3/4 hp @ 125 to 250V AC (GSW-121)
- BRAD HARRISON External Thread Connector, 5, Male, 16 AWG (1A5006-34)
- HUBBELL Blank Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (P138GY)
- ULTRATECH Ultra-Sidewinder, Medium 1 ft. System, ABS (1833)
- SQUARE D Handle (KCD1PZ)
- SIEMENS Manual Motor Starter, Knob, 23 to 28A, 3P (3RV20214NA10)
- GE Manual Motor Starter, NEMA, 16A, 277VAC, 2P (CR101H)
- KILLARK Motor Starter Cover Switch Assy, 20A, 2P (XSX-2)
- SQUARE D Manual Motor Starter, 2.5A, 600V (2510FG1P)
- SQUARE D Manual Motor Switch, NEMA, 16A, 600VAC, 2P (2510KG1B)
- SQUARE D Manual Starter, integral horsepower, NEMA M1, 600 VAC, 3 pole, 10 HP at 380/575 VAC, three phase, no indicator, NEMA 1 (2510TCG3)
- Noark Motor Controls