Shop All Cable Protectors
Noark
Mcp 80A 3P 50Ka@240V Lug/Load
Mfr # M1MS80T3L
Zoro # G7033444
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M1MS80T3L
- Zoro # G7033444
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,80A,3P,50Ka@240V Lug/Load |
Description
McP,80A,3P,50Ka@240V Lug/Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL Electrical Box, 16.5 cu in, Outlet Box, 1 Gang, PVC, Rectangular (PSB37550GY)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Ivory (HBL5360ISA)
- SCHNEIDER ELECTRIC Harmony complete body/contact, body for push buttons or selector switches, XB6, single contact block with body/fixing collar 2NC faston connector (ZB5AZ1043)
- BRAD HARRISON Internal Thread Connector, 4, Female, M12 (8A4000-31)
- ELECTRIDUCT ED Rubber Duct Cover D-22- 5ft - Gray (D-22-5-GY)
- ELECTRIDUCT SafCord Cord Cover 4" x 6ft- Blue (CC-SC-4-6-BL)
- CHECKERS FASTLANE Drop Over Cable Protector Orange 36" L x 10.75" W x 1.5" H (PLS1426-OR)
- ELECTRIDUCT Medium Plastic Cord Cover- 5FT- Gray (CC-PL-MED-5-GY)
- ELECTRIDUCT Medium Plastic Cord Cover- 10FT- Safety Yellow (CC-PL-MED-10-SY)
- SAFCORD Cord Protector, Gray, 6 ft. L (PLS875-GY)
- D-LINE End Cap, Clip Over, PVC (EC2010W)
- Noark Cable Protectors