Shop All Cable Protectors
Noark
Mcp 80A 3P 50Ka@240V Busbar
Mfr # M1MS80T3
Zoro # G7167345
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M1MS80T3
- Zoro # G7167345
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,80A,3P,50Ka@240V Busbar |
Description
McP,80A,3P,50Ka@240V Busbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Cooper Bussmann FRN-R-30 30 Amp FRN-R Cartridge Fuse (411025)
- QUICKCABLE Crimp Lug, 4 Gauge, 1/2", PK5 (4804-005H)
- MONOPRICE Blank Panel, 1.1 in.Hx4.2in.W (7262)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK100 (24C853)
- ELASCO PRODUCTS Elasco Heavy Duty 1 Channel Cable Protector 2" Channel, MG1200 (MG1200)
- ELECTRIDUCT Wire Guard, Black, PVC, 25 ft L, 1" W (SR-WG-100-5-5PK-BK)
- ELECTRIDUCT Plastic Parking Mat Guide - Electriduct (SB-ED-PM-YL-2PK)
- POWER FIRST Cable Protector, 1 Channel, Gray, 5 ft. L (4CEK5)
- ELECTRIDUCT Compact Cord Protector with Single Channel- 5ft- Gray (CC-RI-CP-SM-5-GY)
- ELECTRIDUCT Dura Race Carpet Cord Cover- 5" x 6ft- Green (DRN5.00-6-GN)
- KABLE KONTROL Kable Kontrol® Wire Hider Floor Cord Cover - 39" - Aluminum (9496)
- Noark Cable Protectors