Shop All Cable Protectors
Noark
Mcp 80A 3P 150Ka@240V Lug/Load
Mfr # M1MH80T3L
Zoro # G7167808
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M1MH80T3L
- Zoro # G7167808
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,80A,3P,150Ka@240V Lug/Load |
Description
McP,80A,3P,150Ka@240V Lug/Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Rceptcle, Commer., Brwn, 20A, 1 HP (GFTWRST20SNAP)
- TEMPCO Thermocouple Probe, Type J, Length 12 In (MTA01331)
- MERSEN UL Class Fuse, RK1 Class, A6D-R Series, Time-Delay, 80A, 600V AC, Indicating (A6D80R)
- EATON Cutler-Hammer Contact Block, 1NC, 30mm (10250T51)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Black, 5 ft. L (FT3BK5)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Brown, 5 ft. L (FT3BR5)
- FASTLANE Cable Protector, 1Channel, 10-7/8"W, Yellow (FL1X4-Y)
- ELECTRIDUCT SafCord Cord Cover 3" x 6ft- Yellow (CC-SC-3-6-YL)
- ELECTRIDUCT EZ-Runner Drop-Trak Cable Protector- Black (DO-EZ-RUNNER-1CH-BK)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 5 ft. L (FT10Y5)
- SAFCORD Safcord® Carpet Cord Cover - Black - 4" Wide - 6' Long (SF4-6-BLACK)
- Noark Cable Protectors