Shop All Cable Protectors
Noark
Mcp 80A 3P 150Ka@240V Busbar
Mfr # M1MH80T3
Zoro # G7167449
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M1MH80T3
- Zoro # G7167449
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,80A,3P,150Ka@240V Busbar |
Description
McP,80A,3P,150Ka@240V Busbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Replacement Contact Kit, NEMA 1 and 1P (9998SL3)
- EATON BUSSMANN Semiconductor Fuse, FWA Series, 125A, Fast-Acting, 150V AC, Bolt-On (FWA-125B)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 110 V AC, 6 A, Reversing: No (LC1K0610F7)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (P1)
- CHECKERS Cable Protector 45 Left, Hinged, 5 Channel (GDT5X125-L-O/B)
- LINEBACKER Cable Protector, 4 Channel, 3-3/16 ft L (CP4X125-Y/O)
- ELECTRIDUCT Dura Race Carpet Cord Cover (DRN5.00-6-SS)
- PANDUIT Cushionsleeving, Sh, 10 ft.x.91"w (PCSSH-B-CR)
- CHORDSAVERS Chordsaver® Plastic Floor Cord Cover - 36" Long - Orange (OCHS-1-SO)
- ELECTRIDUCT Small Plastic Cord Cover- 15FT- Beige (CC-PL-SM-15-BE)
- CHECKERS Cable Protector End Cap, 4 Channels, PR (BB4EB-300GM-Y)
- Noark Cable Protectors