Shop All Cable Protectors
Noark
Mcp 80A 3P 100Ka@240V Lug/Load
Mfr # M1MN80T3L
Zoro # G7033539
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M1MN80T3L
- Zoro # G7033539
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,80A,3P,100Ka@240V Lug/Load |
Description
McP,80A,3P,100Ka@240V Lug/Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, 30 Spaces, 150A, 120/240V (QO330MQ150RB)
- PANDUIT Corrugated Loom Tubing, 0.50"x100ft L, Yl (CLT50F-C4)
- HUBBELL 20A Midget Locking Connector 2P 3W 120VAC L5-20R BK (HBL2313VBK)
- PIG TuffGrit Pipe & Cable Cover 20inx48in (PLS6013-20X48)
- ELECTRIDUCT Speed Nubs Safety Bump Rumble Strips (Yellow) 2 pc (SB-ED-NUB-YL)
- D-LINE Floor Cable Cover, Medium Duty, Black (FC68B)
- ELECTRIDUCT Cable Shield Cord Cover- 1" x 59"- Brown (CSX-1-59-BN)
- ELECTRIDUCT Electriduct Reflective Rubber Curb Ramps (CR-RPS-REFCURB-15T-4-EC)
- ELASCO PRODUCTS Single channel, 6 in Xtreme Duty (XG1600)
- DELFINGEN Slit Convoluted Tubing, N24, Nylon, Red, Sold by the FT (94276)
- CHORDSAVERS Chordsaver® Plastic Floor Cord Cover - 36" Long - Orange (OCHS-1-SO)
- Noark Cable Protectors