Shop All Cable Protectors
Noark
Mcp 80A 3P 100Ka@240V Busbar
Mfr # M1MN80T3
Zoro # G7167519
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M1MN80T3
- Zoro # G7167519
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,80A,3P,100Ka@240V Busbar |
Description
McP,80A,3P,100Ka@240V Busbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND N1 Screw Cover, 4 x 4 x 4, Steel/Gray (CS444)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 15A, 32V AC, 1kA at 32V AC, 5 PK (MDQ-15)
- SEACHOICE Heat Shrink Butt Connectors, Red, 100 Pack (61151)
- HARTING Han 6 Mod F-C, Protective, PK 2 (09140063141)
- ELECTRIDUCT ED Rubber Duct Cover D-22- 10ft Black (D-22-10-BK)
- ELECTRIDUCT SafCord Cord Cover 4" x 12ft- Taupe (CC-SC-4-12-TP)
- CORDMATE II Elbow Flat Cordmate Ii W (C56)
- ELECTRIDUCT Wire Guard, Black, PVC, 5 ft L, 2 13/16" W (SR-WG-300-5-BK)
- D-LINE 90 Degree External Elbow, PVC (FLEB2010W)
- D-LINE Medium-Duty Floor Cable Cover, 2.63" Wide x 30 ft. Long, Black (FC68B/9M)
- CHECKERS Cable Protector, 2 Channels, Black, 5 ft. L (RFD6-5)
- Noark Cable Protectors