Shop All Cable Protectors
Noark
Mcp 70A 3P 50Ka@240V Lug/Load
Mfr # M1MS70T3L
Zoro # G7167756
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M1MS70T3L
- Zoro # G7167756
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,70A,3P,50Ka@240V Lug/Load |
Description
McP,70A,3P,50Ka@240V Lug/Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Red 14 AWG Primary Wire - 100' (104810)
- LEGRAND Cover, Ivory, Steel, 2400 Series, Covers (V2400C)
- SOUTHWIRE Machine Tool Wire, MTW, 14 AWG, 500 ft, Purple, PVC Insulation (411030513)
- HUBBELL 15A Midget Locking Flanged Receptacle 3P 3W 120/240VAC (HBL7487)
- ELECTRIDUCT Electriduct Stainless Steel Wire Guard Cable Raceway (SR-CSX-SS-3.2-SV)
- ELECTRIDUCT SafCord Cord Cover 4" x 3ft- Blue (CC-SC-4-3-BL)
- DIXON NFSGX 16 Standard Spiral Hose and Cable Protection, 0.45 in, Domestic (NFSGX16)
- CHECKERS Cable Protector 4-Way, 4 Channels, 2 ft. (BB4X-300GM-B/Y)
- KABLE KONTROL ATLAS Cord Protector - 2 Channel - Medium Duty Rubber - 1.18" x 1" Channels - Black Base With Yellow Lid (CP9972)
- CHECKERS Guard Dog Cable Protectors (GDEC5X125)
- POWER FIRST Cable Protector, 1 Channel, Black, 5 ft. L (4CEJ3)
- Noark Cable Protectors