Shop All Cable Protectors
Noark
Mcp 70A 3P 50Ka@240V Busbar
Mfr # M1MS70T3
Zoro # G7033426
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M1MS70T3
- Zoro # G7033426
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,70A,3P,50Ka@240V Busbar |
Description
McP,70A,3P,50Ka@240V Busbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Red, Toggl (HBL1221R)
- QUICKCABLE Primary Wire, 14 Gauge, Green, 100ft. (230405-100)
- SQUARE D Terminal Blocks, 30 A, 26 AWG, 10 AWG (NSYTRV42RD)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (LY2-DC12)
- CHECKERS Cable Protector, Hinged, 2 Channels, 3 ft. (GD2X75-ST-O/B)
- ELECTRIDUCT Medium Plastic Cord Cover- 25FT- Beige (CC-PL-MED-25-BE)
- YELLOW JACKET Cable Protector 45 Left, Hinged, 3 Channel (YJ3TL-225-Y/B)
- ELECTRIDUCT Medium Plastic Cord Cover- 5FT- Gray (CC-PL-MED-5-GY)
- ELECTRIDUCT SafCord Cord Cover 3" x 30ft- Blue (CC-SC-3-30-BL)
- ELECTRIDUCT Home and Office Small Drop Over Acc.- Left Turn (Orange) (DO-ED-SM-T-LT-OR)
- ELECTRIDUCT SafCord Cord Cover 3" x 30ft- Yellow (CC-SC-3-30-YL)
- Noark Cable Protectors