Shop All Cable Protectors
Noark
Mcp 70A 3P 150Ka@240V Busbar
Mfr # M1MH70T3
Zoro # G7167528
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Noark
- MFR # M1MH70T3
- Zoro # G7167528
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,70A,3P,150Ka@240V Busbar |
Description
McP,70A,3P,150Ka@240V Busbar
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Guard Retaining Device (XCSZ21)
- HUBBELL WIRING DEVICE-KELLEMS Wire Clip Raceway, Wire Clip, Hblalu3800/Hblalu4800 (HBLALUWC)
- KMC Cable Clamp, 9/16" dia., 1" W, PK10 (COV1017Z1)
- HUGHES AUTOFORMER Hughes Power Watchdog Smart Surge Protector With Auto Shutoff, Portable, 30 Amp (PWD30EPO)
- ELECTRIDUCT ED Rubber Duct Cover D-2- 5ft - Brown (D-2-5-BN)
- ELECTRIDUCT Neoprene 3-Channel Cord Protector & Concealer- 5FT- Tan (CC-RI-CP-5-TN)
- CHECKERS Cable Protector, Hinged, 5 Channels, 1.5ft. (GD5X125-ADA-O/B)
- ELECTRIDUCT Wire Guard, White, PVC, 25 ft L, 1" W (SR-WG-100-5-5PK-WT)
- ELECTRIDUCT SafCord Cord Cover 4" x 100ft- Black (CC-SC-4-100-BK)
- ELECTRIDUCT Medium Plastic Cord Cover- 25FT- Beige (CC-PL-MED-25-BE)
- ELECTRIDUCT Cable Shield Cord Cover- 2" x 36"- Wood Grain Cherry (CSX-2-36-WGC)
- Noark Cable Protectors