Shop All Cable Protectors
Noark
Mcp 70A 3P 100Ka@240V Lug/Load
Mfr # M1MN70T3L
Zoro # G7167765
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M1MN70T3L
- Zoro # G7167765
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,70A,3P,100Ka@240V Lug/Load |
Description
McP,70A,3P,100Ka@240V Lug/Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Universal Dimmer, 1-Pole/3-Way, Gray (TSL06-1LG)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 50' Length - Purple (HS363-S50-PURPLE)
- KMC Cable Clamp, 1-1/2" dia., 1" W, PK10 (COV2517Z1)
- TECHFLEX Sleeving, 0.630 In., 5 ft. L, Red (FIN0.63RD5)
- HELI-TUBE 3/8 In. OD X 50FT Black Polyethylene Spiral Wrap (HT 3/8 UR-50)
- SAFCORD Safcord® Carpet Cord Cover - Gray - 4" Wide - 100' Long (SF4-100-GRAY)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell FloorTrak 3 Floor Cable Cover - Cable Duct - Black - 1 Pack (FT3BK25)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector (HBLTRED5B)
- CORDMATE II Cord Cover Plst Wht 5' (C50)
- D-LINE Accessory Multipack, PVC (US/CLOAP22QSW)
- ELECTRIDUCT Home and Office Small Drop Over Acc.- Right Turn (Yellow) (DO-ED-SM-T-RT-SY)
- Noark Cable Protectors