Shop All Cable Protectors
Noark
Mcp 600A 3P 150Ka@240V Lug/Ld
Mfr # M4MH600T3L
Zoro # G7033803
product price: $3,343.99
/ea
Free Shipping & Returns
$3,343.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M4MH600T3L
- Zoro # G7033803
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,600A,3P,150Ka@240V Lug/Ld |
Description
McP,600A,3P,150Ka@240V Lug/Ld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 0.750 In., 100 ft., Black, Wall Thickness: 0.025 in (FWN0.75BK)
- LEVITON SCRWLS WALPLT IVRY 1GANG (80301-0SI)
- APPLETON ELECTRIC Selector Switch with Cover, 3 Position (EFKB-102-SRC)
- ZORO SELECT Strap, Malleable Iron, Size 1", PK50 (4YF51)
- ELECTRIDUCT SafCord Cord Cover 4" x 6ft- Yellow (CC-SC-4-6-YL)
- CHECKERS Cable Protector 45Right, Hinged, 5 Channel (GDT5X125-R-O/B)
- CHECKERS Cable Protector, Hinged, 3 Channels, 3 ft. (GD3X75-ST-O/B)
- KABLE KONTROL ATLAS 1 Channel Heavy Duty Rubber Cable Protector - 1.125€ H x 1.25" W Channel - Black Base / Yellow Lid (CP9896)
- ELECTRIDUCT Electriduct Stainless Steel Wire Guard Cable Raceway (SR-CSX-SS-4.3-BK)
- ELECTRIDUCT ED Rubber Duct Cover D-2- 10ft - Gray (D-2-10-GY)
- CHECKERS Bumble Bee Cable Protector (BB5-125-T-X-YL)
- Noark Cable Protectors