Shop All Cable Protectors
Noark
Mcp 600A 3P 100Ka@240V Lug/Ld
Mfr # M4MN600T3L
Zoro # G7168036
product price: $2,436.99
/ea
Free Shipping & Returns
$2,436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M4MN600T3L
- Zoro # G7168036
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,600A,3P,100Ka@240V Lug/Ld |
Description
McP,600A,3P,100Ka@240V Lug/Ld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI SPN Loop Clamp, 4x1/2", 0.265" Hole (SPN-64)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow Base and Cover, White (PP1FEBC)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, 15A (SNAP1201PLWNA)
- BLACK BOX 4-Post Open Rack - 22U 45.5Inh X 20.6Inw (C6PC70S-YL-20)
- REIKU Tubing Protector, 0.360in, Black, Polyamide (PAPRB-36F/G)
- ELECTRIDUCT Wire Guard, White, PVC, 5 ft L, 7/16" W (SR-WG-050-5-WT)
- ELECTRIDUCT ED Rubber Duct Cover D-300- 1.25" x 5ft Black (D-300-125-5-BK)
- ULTRATECH Cable Protector, Drop Over, 1 Channel, 3ft. (1802)
- ELECTRIDUCT Electriduct Rubber Power Wheelchair Threshold Ramps (CR-RPS-WC-1.0)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Beige, 5 ft. L (FT3BG5)
- ELECTRIDUCT Medium Plastic Cord Cover- 50FT- Black (CC-PL-MED-50-BK)
- Noark Cable Protectors