Shop All Cable Protectors
Noark
Mcp 50A 3P 50Ka@240V Busbar
Mfr # M1MS50T3
Zoro # G7033374
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M1MS50T3
- Zoro # G7033374
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,50A,3P,50Ka@240V Busbar |
Description
McP,50A,3P,50Ka@240V Busbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24D028)
- EATON Miniature LED Bulb, 48 Volts, Green (E22LED048GN)
- HUBBELL Connector, Double Set Screw, Blk, Male (HBL400MBK)
- SIEMENS Miniature Circuit Breaker, QF Series 60A, 2 Pole, 120/240V AC (QF260A)
- ELECTRIDUCT Home and Office Small Drop Over Acc.- Right Turn (Yellow) (DO-ED-SM-T-RT-SY)
- ULTRATECH Ultra-Sidewinder, Medium 3 ft. System, ABS (1830)
- JANDORF Cord Prtctr 14-16G Blk (61418)
- ELECTRIDUCT Wire Guard, Black, PVC, 5 ft L, 1" W (SR-WG-100-5-BK)
- PYLE CableProtector CoverRamp-Cord/WireSafety ConcealmentTrack, PCBLCO101BK (PCBLCO101BK)
- LEGRAND 5Ft Ivory Cord Protector (CDI5)
- ELECTRIDUCT EZ-Runner 3 Channel Drop-Trak Cable Protector- Black (DO-EZ-RUNNER-3CH-BK)
- Noark Cable Protectors