Shop All Cable Protectors
Noark
Mcp 50A 3P 100Ka@240V Lug/Load
Mfr # M1MN50T3L
Zoro # G7167747
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M1MN50T3L
- Zoro # G7167747
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,50A,3P,100Ka@240V Lug/Load |
Description
McP,50A,3P,100Ka@240V Lug/Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Latching Timer Module, Ul Listed (LT-1UL)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue (XACA9416)
- ZORO SELECT One Hole Lug Compress Conct, 350 kcmil (24C334)
- RACO Liquidtight Connector, 4", Insul Dc Zinc (3526DC)
- ELECTRIDUCT Cable Shield Cord Cover- 3" x 59"- Brown (CSX-3-BN)
- DELFINGEN Slit Convoluted Tubing, N24, Nylon, Red, Sold by the FT (94276)
- ELECTRIDUCT Easy Rider Speed Bumps (SB-ER-4)
- JUSTRITE Fastlane® Drop Over Cable Protector 1 CH 10.75"W - Black (FL1X4-B)
- ELECTRIDUCT RubberForm MLSB Recycled Rubber Speed Bumps (SB-RF-MLSB2.5)
- D-LINE Accessory Multipack, PVC (US/CLOAP5025B)
- KABLE KONTROL PVC Floor Cord Cover Kit - 6' Long - Tan (WC315)
- Noark Cable Protectors