Shop All Cable Protectors
Noark
Mcp 50A 3P 100Ka@240V Busbar
Mfr # M1MN50T3
Zoro # G7167485
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M1MN50T3
- Zoro # G7167485
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,50A,3P,100Ka@240V Busbar |
Description
McP,50A,3P,100Ka@240V Busbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125VAC 15A (BRY5266NPCR)
- L.H. DOTTIE L.H. Dottie 2-1/2'' x 1-1/2'' Reducing Washer, 25PK (RW75)
- FIRMAN Retractable Cord Reel 30 Foot Cord With Three Receptacles (2035)
- SOUTHWIRE Dryer Cord, 30A, 6 ft., Gray (9126SW8809)
- ELECTRIDUCT Electriduct Reflective Rubber Curb Ramps (CR-RPS-REFCURB-15T-4-EC)
- ELECTRIDUCT Drop Trak Cable & Hose Protector- Medium- Black (DO-DT-MED-BK)
- FLEMING SUPPLY Floor Cord Protector Cover Cables, Wires, 3 Channel for Sidewalks/Walkways, Home/Office White, 4-feet (191574DAI)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Beige, 5 ft. L (FT3BG5)
- CHECKERS 1 CH Guard Dog, Low Profile, Orange Lid/Black Base (GD1X75-ST-O/B)
- POWER FIRST Cable Protector, 1 Channel, Yellow, 5 ft.L (4CEH6)
- CHECKERS Cable Protector, Hinged, 1 Channel, 3 ft. (GD1X75-ST-O/B)
- Noark Cable Protectors