Shop All Cable Protectors
Noark
Mcp 500A 3P 65Ka@240V Lug/Load
Mfr # M4MS500TL3
Zoro # G7168097
product price: $2,334.99
/ea
Free Shipping & Returns
$2,334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M4MS500TL3
- Zoro # G7168097
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,500A,3P,65Ka@240V Lug/Load |
Description
McP,500A,3P,65Ka@240V Lug/Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDMATE Elbow Inside 90D Wht (C17)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH44-S10-C)
- AGILUX 3 way DC Power Splitter Cable Barrel Plug 5.5mm x 2.1mm 1 Female to 3 Male Black, PK 2 (ACS003-02)
- LEVITON PLUG 3PRONG YLW 15A 125V (05256-0VY)
- ELECTRIDUCT ED Rubber Duct Cover D-22- 10ft Black (D-22-10-BK)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Black, 3 ft. L (FT10BK3)
- CHECKERS Cable Protector, Hinged, 5 Channels, 1.5ft. (GD5X125-ADA-O/B)
- ELECTRIDUCT Large Plastic Cord Cover- 5FT- Gray (CC-PL-LG-5-GY)
- SCHNEIDER ELECTRIC Horizontal Cable Manager- 1U x 4 in. Deep- Single-Sided with Cover (AR8602A)
- CHECKERS Cable Protector, Hinged, 3 Channels, 3 ft. (GD3X225-O/B)
- ELECTRIDUCT SafCord Cord Cover 3" x 6ft- Black (CC-SC-3-6-BK)
- Noark Cable Protectors