Shop All Cable Protectors
Noark
Mcp 500A 3P 65Ka@240V Busbar
Mfr # M4MS500T3
Zoro # G7033749
product price: $2,659.99
/ea
Free Shipping & Returns
$2,659.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M4MS500T3
- Zoro # G7033749
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,500A,3P,65Ka@240V Busbar |
Description
McP,500A,3P,65Ka@240V Busbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINNIE INDUSTRIES 2in. Bridle Ring - 1/8-1/4in. Hammer on Flange on Bottom, 100PK (WBR200M24BT)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Ivory (HBL5361IWR)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/8" Inside Diameter - 10' Length - White (WL902-10-WHITE)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal #4 Stud PK50 (24C869)
- PYLE 2Channel Cable Protector (PCBLCO103)
- ELECTRIDUCT Wire Guard, Black, PVC, 5 ft L, 7/16" W (SR-WG-050-5-BK)
- JUSTRITE Fastlane® Drop Over Cable Protector 1 CH 10.75"W - Black (FL1X4-B)
- GEC Global Industrial 1-Channel Drop Over Cable Protector, 18,000 lbs. Capacity, Yellow (670624)
- ELECTRIDUCT Cable Shield Cord Cover- 2" x 36"- Wood Grain Cherry (CSX-2-36-WGC)
- ULTRATECH Cable Protector, Drop Over, 1 Channel, 1ft. (1803)
- CHECKERS Bumble Bee Cable Protector (BB5-125-T-X-YL)
- Noark Cable Protectors