Shop All Cable Protectors
Noark
Mcp 500A 3P 150Ka@240V Lug/Ld
Mfr # M4MH500T3L
Zoro # G7033785
product price: $2,949.99
/ea
Free Shipping & Returns
$2,949.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M4MH500T3L
- Zoro # G7033785
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,500A,3P,150Ka@240V Lug/Ld |
Description
McP,500A,3P,150Ka@240V Lug/Ld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 20 VA, Not Rated, Not Rated, 24V AC, 208V AC (TR20VA002)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grip, 32MM (074M32025)
- SIEMENS Miniature Circuit Breaker, BL Series 35A, 2 Pole, 120/240V AC (B235)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 12 in D, NEMA 4, Hinged (N4123024123PTC)
- LEGRAND Brown 5Ft Cord Protector (CDB-005)
- ELECTRIDUCT Cable Shield Cord Cover- 1.5" x 31"- Gray (CSX-1.5-31-GY)
- ELASCO PRODUCTS Triple channel, 2 in (MG3200)
- CHECKERS Cable Protector, 2 Channels, Black, 10 ft.L (RFD2-10)
- ELECTRIDUCT Extreme Rubber Cable Protectors - RPS (CP-RPS-212-RT-YL)
- D-LINE Floor Cable Cover, 1 Channel, 6 ft. (US/FC83B)
- ELECTRIDUCT ED Rubber Duct Cover D-22- 10ft Black (D-22-10-BK)
- Noark Cable Protectors