Shop All Cable Protectors
Noark
Mcp 500A 3P 150Ka@240V Busbar
Mfr # M4MH500T3
Zoro # G7033776
product price: $3,830.99
/ea
Free Shipping & Returns
$3,830.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M4MH500T3
- Zoro # G7033776
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,500A,3P,150Ka@240V Busbar |
Description
McP,500A,3P,150Ka@240V Busbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, G Class, AG Series, Time Delay, 6 A, 600V AC, Nonindicating (AG6)
- PANDUIT Patch Panel, Mini-Com, Rack Mt, 48 Port (CPP48WBLY)
- SOUTHWIRE Power Distribution Box, 50 AC, (6) 5-20R (8706UGCX)
- EATON WIRING DEVICES WI-FI SMART DECORATOR SWITCH (WFSW15-C7-SP-L)
- ELECTRIDUCT ED Rubber Duct Cover D-1- 10ft - Brown (D-1-10-BN)
- ELECTRIDUCT SafCord Cord Cover 3" x 6ft- Taupe (CC-SC-3-6-TP)
- ELECTRIDUCT The Goliath Drop Over Cable Protector (DO-ED-XL-BK)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT3015W)
- ELECTRIDUCT SafCord Cord Cover 4" x 6ft- Black (CC-SC-4-6-BK)
- GUARD DOG Cable Protector, Drop Over, 3 Channels (GD3-DO-Y)
- ELECTRIDUCT SafCord Cord Cover 3" x 3ft- Taupe (CC-SC-3-3-TP)
- Noark Cable Protectors