Shop All Cable Protectors
Noark
Mcp 500A 3P 100Ka@240V Lug/Ld
Mfr # M4MN500T3L
Zoro # G7168063
product price: $2,436.99
/ea
Free Shipping & Returns
$2,436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M4MN500T3L
- Zoro # G7168063
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,500A,3P,100Ka@240V Lug/Ld |
Description
McP,500A,3P,100Ka@240V Lug/Ld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 2 Pole, 120/240V AC (QO215HID)
- WAGO Connector, PK50 (222-413/K194-4045)
- DISCO Pal Pacific Auto Link Fuses 60 Amp Ylw Female (2089PK)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (P10-10R-L)
- ULTRATECH Cable Protector, 1 Channel, Black/Yellow, 3/8 in Max Cable Dia, 3 in Wd, 3/4 in Ht, 39 1/2 in Lg (1800)
- ELECTRIDUCT EZ-Runner 3 Channel Drop-Trak Cable Protector- Black (DO-EZ-RUNNER-3CH-BK)
- ELECTRIDUCT Medium Plastic Cord Cover- 15FT- Gray (CC-PL-MED-15-GY)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Brown, 10 ft. L (FT2BR10)
- KABLE KONTROL ATLAS Cord Protector - 3 Channels - Medium Duty Rubber - 1.56" x 2.36" Channels - Black Base With Yellow Lid (CP9973)
- ELECTRIDUCT SafCord Cord Cover 4" x 30ft- Black (CC-SC-4-30-BK)
- ELECTRIDUCT Home and Office 30" Small Drop Over- Black (DO-ED-SM-30-BK)
- Noark Cable Protectors