Shop All Cable Protectors
Noark
Mcp 500A 3P 100Ka@240V Busbar
Mfr # M4MN500T3
Zoro # G7168027
product price: $2,906.99
/ea
Free Shipping & Returns
$2,906.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M4MN500T3
- Zoro # G7168027
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,500A,3P,100Ka@240V Busbar |
Description
McP,500A,3P,100Ka@240V Busbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Coupling, 3 In., PVC, 3-55/69 In. L (6141630)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, White (BRY8300W)
- SQUARE D Thermal Unit, 78.4 to 123A (CC180.0)
- DAYTON Raised Indicator Light, 22mm, 240V, Blue (22NZ12)
- ELECTRIDUCT Neoprene 3-Channel Cord Protector & Concealer- 15FT- Gray (CC-RI-CP-15-GY)
- ELECTRIDUCT Heavy Duty Rubber Curb Ramps (CR-RPS-LDR5.2)
- KABLE KONTROL ATLAS Heavy Duty Cable Protector - 3 Channel - Rubber - 2.125" H x 2.5" W Channels - Black Base / Yellow Lid (CP9986)
- ELECTRIDUCT Home and Office 30" Small Drop Over- - Gray (DO-ED-SM-30-GY)
- FASTLANE Cable Protector, 1Channel, 10-7/8"W, Yellow (FL1X4-Y)
- CHECKERS Cable Protector, Hinged, 2 Channels, 3 ft. (GD2X75-O/B)
- CHECKERS Cable Protector, 1 Channel, Black, 5 ft. L (RFD9-5)
- Noark Cable Protectors