Shop All Cable Protectors
Noark
Mcp 400A 3P 65Ka@240V Lug/Load
Mfr # M4MS400TL3
Zoro # G7168079
product price: $2,334.99
/ea
Free Shipping & Returns
$2,334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M4MS400TL3
- Zoro # G7168079
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,400A,3P,65Ka@240V Lug/Load |
Description
McP,400A,3P,65Ka@240V Lug/Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 15.5 cu in, Octagon Box, 1 Gang, Steel, Octagon (324)
- SUPERIOR ELECTRIC Straight Electrical Plug 3 Wire, 15 Amps, 125V, NEMA 5-15P (YGA019)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-225B-UTU DC5-24)
- WIEGMANN Hole Plug, Steel, 2.50" Conduit Size (WAS200)
- D-LINE Tee, Clip-Over, PVC (FLET2010W)
- ULTRATECH UltraTech Ultra-Sidewinder, Cable Protector, Medium, 33in x 9 3/4in x 1 3/8in, Black (1832)
- ELASCO PRODUCTS Dual channel, 2 in ADA extra wide ramp (MG2200-W)
- ELECTRIDUCT Electriduct Metal Cable Shield Cord Cover (CSX-MET-8)
- CHECKERS Cable Protector, 1 Channel, Black, 5 ft. L (RFD9-5)
- ELECTRIDUCT ChordSavers StudioSaver Cord Cover- 1 Piece- White (CC-CS-STU-1-WT)
- ELECTRIDUCT Medium Plastic Cord Cover- 25FT- Black (CC-PL-MED-25-BK)
- Noark Cable Protectors