Shop All Cable Protectors
Noark
Mcp 400A 3P 65Ka@240V Busbar
Mfr # M4MS400T3
Zoro # G7167948
product price: $2,659.99
/ea
Free Shipping & Returns
$2,659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M4MS400T3
- Zoro # G7167948
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,400A,3P,65Ka@240V Busbar |
Description
McP,400A,3P,65Ka@240V Busbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Plastic Wiring Pocket, NOVAL Accessory, Polystyrene (2513000)
- LEVITON Recept Dplx 15A Lta 10Pk (05320-TMP)
- NATIONAL MFG/SPECTRUM BRANDS HHI 316 Wire Cable Clamp (N348-896)
- SCHUNK PROXIMITY SENSOR (MMS22-A-10V-M12)
- ELECTRIDUCT Large Plastic Cord Cover- 10FT- Black (CC-PL-LG-10-BK)
- FLEMING SUPPLY Floor Cord Protector Cover Cables, Wires, 3 Channel for Sidewalks/Walkways, Home/Office Brown, 4-feet (929959HGI)
- ELECTRIDUCT SafCord Cord Cover 6" x 6ft- Gray (CC-SC-6-6-GY)
- ELECTRIDUCT Cable Shield Cord Cover- 1" x 59"- Gray (CSX-1-59-GY)
- ELECTRIDUCT ED Rubber Duct Cover D-1- 12ft - Brown (D-1-12-BN)
- ELASCO PRODUCTS Elasco Elasglow 2 Channel Cable Protector, 1.25in Channel, Orange/Black, (LG2125-GLOW)
- D-LINE Linkable Floor Cover, 3/8 in (US/FC83B/9M)
- Noark Cable Protectors