Shop All Cable Protectors
Noark
Mcp 400A 3P 65Ka@240V Busbar
Mfr # M3MS400T3
Zoro # G7167695
product price: $1,286.99
/ea
Free Shipping & Returns
$1,286.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M3MS400T3
- Zoro # G7167695
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,400A,3P,65Ka@240V Busbar |
Description
McP,400A,3P,65Ka@240V Busbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Neutral Kit, 600VAC, 600A, CC/Midget Class (HN656A)
- BATTERY DOCTOR Toggle Switch, 1/4" Male Terminal, Silver (20520)
- ZORO SELECT Channel Connecting Plate, Gold (V355Y)
- ABB Cable Connector, 3/4 In, Straight (TCF075-78AL)
- ELECTRIDUCT Wire Guard, White, PVC, 5 ft L, 7/16" W (SR-WG-050-5-WT)
- CHORDSAVERS Chordsaver® Plastic Floor Cord Cover - 36" Long - Orange (OCHS-1-SO)
- PANDUIT Conduit Waterfall (CWF400)
- ELECTRIDUCT ED D-2 Low Profile Rubber Duct Cord Cover- 10ft Black (D-2-LP-10-BK)
- KABLE KONTROL ATLAS Cord Protector - 2 Channel - Medium Duty Rubber - 1.18" x 1" Channels - Black Base With Yellow Lid (CP9972)
- ELECTRIDUCT Wire Guard, Black, PVC, 3 ft L, 4" W (SR-WG-400-3-BK)
- SAFCORD Safcord® Carpet Cord Cover - Gray - 4" Wide - 12' Long (SF4-12-GRAY)
- Noark Cable Protectors