Shop All Cable Protectors
Noark
Mcp 400A 3P 65Ka@240V 1H Lug
Mfr # M3MS400T3L
Zoro # G7167869
product price: $1,248.99
/ea
Free Shipping & Returns
$1,248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M3MS400T3L
- Zoro # G7167869
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,400A,3P,65Ka@240V 1H Lug |
Description
McP,400A,3P,65Ka@240V 1H Lug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Tap, Grounded, 6-Outlet, White (56575)
- QUEST TECHNOLOGY INTERNATIONAL Lc Adapter Strip - (Duplex) 12 Fiber, 6-Port, Single-Mode Ceramic (NFO-4703)
- TRIPP LITE Surge Protector, Desk Clamp, 2-7/10"Wx5-3/10"Dx5-1/5"H, LGY (TRPTLP648USBC)
- MURR ELEKTRONIK 7/8'' TORQUE WRENCH SET AF 22, Torque: 1, 5 Nm (7000-99104-0000000)
- PANDUIT Conduit Waterfall (CWF400)
- KABLE KONTROL ATLAS Heavy Duty Cable Protector - 5 Channel - Rubber - 1.5" H x 1.5" W Channels - Black Base / Yellow Lid (CP9988)
- ELASCO PRODUCTS Elasco Heavy Duty 7 Channel Cable Protector 1.38" Channel, Push-Button Lid, UG7140 (UG7140)
- ELECTRIDUCT Medium Plastic Cord Cover- 5FT- Black (CC-PL-MED-5-BK)
- CHECKERS Cable Protector, Hinged, 3 Channels, 3 ft. (GD3X75-O/B)
- ULTRATECH Cable Protector, Drop Over, 1 Channel, 1ft. (1803)
- ELECTRIDUCT Home and Office 36" Small Drop Over- Black (DO-ED-SM-36-BK)
- Noark Cable Protectors