Shop All Cable Protectors
Noark
Mcp 400A 3P 150Ka@240V Lug/Ld
Mfr # M4MH400T3L
Zoro # G7168045
product price: $2,949.99
/ea
Free Shipping & Returns
$2,949.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M4MH400T3L
- Zoro # G7168045
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,400A,3P,150Ka@240V Lug/Ld |
Description
McP,400A,3P,150Ka@240V Lug/Ld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wireendhldr, #28-#16 Awg, #8screw, PK100 (WEH-E8-C)
- KILLARK Electrical Box, 22 cu in, Device Box, 1 Gang, Aluminum, Rectangular (SWB-1)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.75" (HSTT75-Y)
- POWER FIRST Outlet Strip, 6 Outlets, Beige, 6 ft. Cord (36864)
- ELECTRIDUCT Cable Shield Cord Cover- 3" x 59"- Brown (CSX-3-BN)
- REIKU Tubing Protector, 0.360in, Black, Polyamide (PAPRB-52)
- CHECKERS Cable Protector, Hinged, 2 Channels, 3 ft. (GD2X75-ST-O/B)
- SAFCORD Safcord® Carpet Cord Cover - Gray - 4" Wide - 100' Long (SF4-100-GRAY)
- TELEMECANIQUE SENSORS CANopen preassembled cable, for CANopen bus, 3m, 1 x RJ45, 1 female SUB D 9 (TCSCCN4F3M3T)
- D-LINE Light Duty Black Floor Cover, 5/16 in (CC-1)
- POWER FIRST Cable Protector, 1 Channel, Beige, 5 ft. L (4CEK1)
- Noark Cable Protectors