Shop All Cable Protectors
Noark
Mcp 400A 3P 100Ka@240V Lug/Ld
Mfr # M4MN400T3L
Zoro # G7033767
product price: $2,436.99
/ea
Free Shipping & Returns
$2,436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M4MN400T3L
- Zoro # G7033767
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,400A,3P,100Ka@240V Lug/Ld |
Description
McP,400A,3P,100Ka@240V Lug/Ld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Distribution Block, 68-69 Series, 1Pole (08590)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp, 10A, 600V (NSYTRV42SF6LD)
- HUBBELL Connector, Double Set, Blu, 300AC/DC, Ser 16 (HBL300MBL)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 2A, 600V AC, Non-Indicating (KTK-R-2)
- SAFCORD Safety Cord Cover, 6 ft. x 4", Black (ECC-BLACK6)
- WIREMOLD 5" Blk Crd Protector (CDBK-5)
- JUSTRITE 2-Channel Heavy Duty Cable Guard, 36"L x 22"W x 4-1/8"H, Yellow/Orange (CP2X325-Y/O)
- ELECTRIDUCT Large Plastic Cord Cover- 10FT- Beige (CC-PL-LG-10-BE)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Gray, 10 ft. L (FT2GY10)
- ELECTRIDUCT ED Rubber Duct Cover D-2- 5ft Black (D-2-5-BK)
- ULTRATECH Ultra-Sidewinder, Medium 3 ft. System, ABS (1830)
- Noark Cable Protectors