Shop All Cable Protectors
Noark
Mcp 400A 3P 100Ka@240V Busbar
Mfr # M4MN400T3
Zoro # G7167957
Free Shipping & Returns
$2,713.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Noark
- MFR # M4MN400T3
- Zoro # G7167957
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,400A,3P,100Ka@240V Busbar |
Description
McP,400A,3P,100Ka@240V Busbar
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Head, Rllr Plngr, Top, 1.69 In (ZCKD02)
- CONSTRUCTION ELECTRICAL PRODUCTS CE 6532UGMX, 30A U-Ground Mini Power Center (6532UGMX)
- SUPERSTRUT Clamp Mal Iron Beam 1/4 In (Z500-25)
- MULBERRY Wallplates 3G 302SS 2SW/BLANK (93533)
- JUSTRITE Diamondback® Tunnel Only For 6.5" Line (UHB5060T)
- ELECTRIDUCT Eagle Speed Bumps (SB-EG-EM-1793-YL)
- ELECTRIDUCT Electriduct Rubber Power Wheelchair Threshold Ramps (CR-RPS-WC-4.0)
- SAFCORD Cord Protector, Yellow, 6 ft. L (PLS875-YW)
- D-LINE 90 Degree Flat Elbow, PVC (FLFB2010W)
- ELASCO PRODUCTS Elasco 1 Channel Hose Bridges Set, 3in Channel, Black, 2/Each, (EB13)
- CHECKERS Cable Protector 45 Left, Hinged, 5 Channel (GDT5X125-L-O/B)
- Noark Cable Protectors