Shop All Cable Protectors
Noark
Mcp 350A 3P 65Ka@240V Busbar
Mfr # M3MS350T3
Zoro # G7167677
product price: $1,286.99
/ea
Free Shipping & Returns
$1,286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M3MS350T3
- Zoro # G7167677
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,350A,3P,65Ka@240V Busbar |
Description
McP,350A,3P,65Ka@240V Busbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, Black, 20A, 1-Pole Switch (4901L)
- EATON B-LINE Support Bracket, 1/2-3/4In EMT Conduit (BB38)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/64" Inside Diameter - 10' Long - Black (HS351-S10-BLACK)
- KILLARK Conduit Body Cover, 1/2 in. (OL-10)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 25 ft.L (FT3Y25)
- ELECTRIDUCT Electriduct Metal Cable Shield Cord Cover (CSX-MET-5)
- ELECTRIDUCT SafCord Cord Cover 6" x 6ft- Taupe (CC-SC-6-6-TP)
- ELECTRIDUCT Electriduct Metal Cable Shield Cord Cover (CSX-MET-1)
- HUBBELL WIRING DEVICE-KELLEMS Protrak, Dropover, Sgl1.5" Widechl, Yel, 3ft (PROTRK115Y)
- FASTLANE Cable Protector, Drop Over, 1 Channel, 3ft. (FL1X1.5-B)
- ELECTRIDUCT Drop Trak Cable & Hose Protector- Small- Yellow (DO-DT-SM-YL)
- Noark Cable Protectors