Shop All Cable Protectors
Noark
Mcp 350A 3P 150Ka@240V Busbar
Mfr # M3MH350T3
Zoro # G7167844
product price: $1,597.99
/ea
Free Shipping & Returns
$1,597.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M3MH350T3
- Zoro # G7167844
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,350A,3P,150Ka@240V Busbar |
Description
McP,350A,3P,150Ka@240V Busbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 16 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0080 Diameter, Black, 500 ft Length (16UL1061STRBLA500)
- RACO Locknut, 1-1/4 ", Steel, Non Ul (1195)
- POLARIS InsulMultitapCon, PVC, 4 AWG, 2/0 AWG (ITG-3/0B)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 18 A, Reversing: No (LC1D18BL)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-48-16-4H)
- ULTRATECH Cable Protector, Drop Over, 1 Channel, 3ft. (1802)
- CHECKERS FASTLANE Drop Over Cable Protector Orange 36" L x 10.75" W x 1.5" H (PLS1426-OR)
- JUSTRITE Checkers Grip Guard® 5 Channel Cable Protector, GG5X125-Y/GRY (GG5X125-Y/GRY)
- KABLE KONTROL Kable Kontrol® Rubber Drop Over Cord Cover - 3 Channel - 40" Long - Black (FCC9802)
- ELECTRIDUCT SafCord Cord Cover 3" x 3ft- Yellow (CC-SC-3-3-YL)
- ELECTRIDUCT Electriduct Rubber Power Wheelchair Threshold Ramps (CR-RPS-WC-3.5)
- Noark Cable Protectors