Shop All Cable Protectors
Noark
Mcp 350A 3P 100Ka@240V 1H Lug
Mfr # M3MN350T3L
Zoro # G7168009
product price: $1,249.99
/ea
Free Shipping & Returns
$1,249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M3MN350T3L
- Zoro # G7168009
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,350A,3P,100Ka@240V 1H Lug |
Description
McP,350A,3P,100Ka@240V 1H Lug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 63mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-63MA)
- POWER FIRST 11.8" L Releasable Cable Tie BK PK 500 (36J204)
- QUAZITE Underground Enclosure Assembly, 6-3/4 in Overall Ht, 11 in Overall Lg, 15,000 lb Load Capacity (PC0608Z80017)
- ADAMS RITE 4605 115V to 12V/24V AC Transformer (4605)
- ELASCO PRODUCTS Set of Hose Bridges, Single Channel (EB12)
- CHECKERS Cable Protector, Hinged, 1 Channel, 3 ft. (GD1X75-ST-O/B)
- ELECTRIDUCT Dura Race Carpet Cord Cover- 4" x 5ft- Green (DRN4.00-5-GN)
- ELECTRIDUCT Electriduct Metal Cable Shield Cord Cover (CSX-MET-4)
- LEGRAND Brown 5Ft Cord Protector (CDB-005)
- CORDUCT Protectr Elect Cord15'Br (CDB-15)
- ELASCO PRODUCTS Elasco Elasglow 2 Channel Cable Protector, 1.25in Channel, Orange/Black, (LG2125-GLOW)
- Noark Cable Protectors