Shop All Cable Protectors
Noark
Mcp 30A 3P 50Ka@240V Lug/Load
Mfr # M1MS30T3L
Zoro # G7167458
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M1MS30T3L
- Zoro # G7167458
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,30A,3P,50Ka@240V Lug/Load |
Description
McP,30A,3P,50Ka@240V Lug/Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL Surge Protector, 1 Phase, 120/240V, 3 (M50-120T-A)
- HILLMAN Copper Wire 20Ga 50' (50162)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 25 A, Reversing: No (XTCE025C01A)
- BUSSMANN 45A FRN-R Cartridge Heavy-Duty Time Delay Cartridge Fuse (FRN-R-45)
- ELECTRIDUCT Wire Guard, Black, PVC, 25 ft L, 1 1/2" W (SR-WG-150-5-5PK-BK)
- ELECTRIDUCT Electriduct Metal Cable Shield Cord Cover (CSX-MET-5)
- SAFCORD Safcord® Carpet Cord Cover - Gray - 4" Wide - 12' Long (SF4-12-GRAY)
- ELECTRIDUCT The Falcon Polyurethane Cable Protectors - RPS (CP-FALCON-5HD-Y/B)
- ELECTRIDUCT Small Plastic Cord Cover- 10FT- Black (CC-PL-SM-10-BK)
- ELECTRIDUCT Home and Office Small Drop Over Acc.- Right Turn (Yellow) (DO-ED-SM-T-RT-SY)
- ELECTRIDUCT Medium Plastic Cord Cover- 50FT- Black (CC-PL-MED-50-BK)
- Noark Cable Protectors