Shop All Cable Protectors
Noark
Mcp 30A 3P 150Ka@240V Lug/Load
Mfr # M1MH30T3L
Zoro # G7033523
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M1MH30T3L
- Zoro # G7033523
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,30A,3P,150Ka@240V Lug/Load |
Description
McP,30A,3P,150Ka@240V Lug/Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL ER 24C 2416 PIN PLUG (MS3106A2428P)
- RETYZ Releasable Tie, Red, Nylon, PK100 (WKT-S14RD-TA)
- NVENT HOFFMAN Mild Steel Enclosure, 20 in H, 8 in D (CSD20168WLG)
- MERSEN Semiconductor Fuse, Fast-Acting, 25A, Non-Indicating (DCT25-2)
- ELECTRIDUCT Drop Trak Cable & Hose Protector- Medium- Black (DO-DT-MED-BK)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell FloorTrak 3 Floor Cable Cover - Cable Duct - Black - 1 Pack (FT3BK25)
- ELECTRIDUCT Electriduct Reflective Rubber Curb Ramps (CR-RPS-REFCURB-15T-4-EC)
- FLEMING SUPPLY Floor Cord Protector Cover Cables, Wires, 3 Channel for Sidewalks/Walkways, Home/Office White, 4-feet (191574DAI)
- ELECTRIDUCT Home and Office Small Drop Over Acc.- Left Turn - Gray (DO-ED-SM-T-LT-GY)
- WIREMOLD 5" Blk Crd Protector (CDBK-5)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 25 ft.L (FT4Y25)
- Noark Cable Protectors