Shop All Cable Protectors
Noark
Mcp 30A 3P 150Ka@240V Busbar
Mfr # M1MH30T3
Zoro # G7033505
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Noark
- MFR # M1MH30T3
- Zoro # G7033505
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,30A,3P,150Ka@240V Busbar |
Description
McP,30A,3P,150Ka@240V Busbar
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 4 in. (EXLK-14)
- ZORO SELECT 18 AWG 8 Conductor Portable Cord 600V 100 ft. BK (E3671)
- PANDUIT Braided Sleeving, 0.500 In., 100 ft., Black (SE50PFR-CR0)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J20)
- KABLE KONTROL Kable Kontrol® Rubber Drop Over Cord Cover - 1 Channel - 60" Long - Black (FCC999-60-BLACK)
- ELECTRIDUCT SafCord Cord Cover 4" x 3ft- Yellow (CC-SC-4-3-YL)
- ELECTRIDUCT SafCord Cord Cover 6" x 6ft- Gray (CC-SC-6-6-GY)
- ELECTRIDUCT Cable Shield Cord Cover- 5" x 36"- Gray (CSX-5-36-GY)
- ELECTRIDUCT Compact Cord Protector with Single Channel- 5ft- Gray (CC-RI-CP-SM-5-GY)
- CHORDSAVERS Chordsaver® Plastic Floor Cord Cover - 36" Long - Orange (OCHS-1-SO)
- ELECTRIDUCT Electriduct Metal Cable Shield Cord Cover (CSX-MET-1)
- Noark Cable Protectors