Shop All Cable Protectors
Noark
Mcp 30A 3P 100Ka@240V Lug/Load
Mfr # M1MN30T3L
Zoro # G7033496
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M1MN30T3L
- Zoro # G7033496
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,30A,3P,100Ka@240V Lug/Load |
Description
McP,30A,3P,100Ka@240V Lug/Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink End Caps- 2" - Black (HSEC-200-BK-10PK)
- SQUARE D Molded Case Circuit Breaker, QBA Series 200A, 2 Pole, 240V AC (QBA222002)
- POWER FIRST 50 ft. 12/3 6-Outlet Lighted Extension Cord SJTOW (4GAD7)
- ANCOR Heavy Duty Lug 8GA Wire #10 Post *25-Pack (242233)
- ELECTRIDUCT Small Plastic Cord Cover- 5FT- Safety Yellow (CC-PL-SM-5-SY)
- ELECTRIDUCT ED Rubber Duct Cover D-100- 5ft - Brown (D-100-5-BN)
- KABLE KONTROL ATLAS Cord Protector - 5 Channels - Medium Duty Rubber - 1.25" x 1.25" Channels - Black Base With Yellow Lid (CP9975)
- ELECTRIDUCT Home and Office Small Drop Over Acc.- Right Turn - Brown (DO-ED-SM-T-RT-BN)
- HUBBELL WIRING DEVICE-KELLEMS Accesstrak Kit (HBLAT5KITA)
- D-LINE Cable Protector Internal Elbow, 1 Channel (US//FLIB22QSW-5PK)
- ELECTRIDUCT Compact Cord Protector with Single Channel- 5ft- Gray (CC-RI-CP-SM-5-GY)
- Noark Cable Protectors