Shop All Cable Protectors
Noark
Mcp 30A 3P 100Ka@240V Busbar
Mfr # M1MN30T3
Zoro # G7167476
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M1MN30T3
- Zoro # G7167476
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,30A,3P,100Ka@240V Busbar |
Description
McP,30A,3P,100Ka@240V Busbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Patch Panel, 12P, Vertical (7304)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Ivory (HBL8210I)
- MARINCO 8219T Marinco 15A 125V Conn, Hospital Grade, Clear (8219T)
- CARRIER L210-20F Limit Switch (338085-408)
- GLOBAL EQUIPMENT Molded Rubber Cable Protector, Black (MRHR-39)
- ELECTRIDUCT SafCord Cord Cover 4" x 12ft- Blue (CC-SC-4-12-BL)
- ZORO SELECT ADA Access Ramp, Blue, 3 ft., PR (CPRP-1X125-BLU)
- ELECTRIDUCT SafCord Cord Cover 4" x 3ft- Blue (CC-SC-4-3-BL)
- YELLOW JACKET Cable Protector, 3 Ft. L, Yellow/Black (YJ5-125-Y/B)
- ELECTRIDUCT SafCord Cord Cover 3" x 100ft- Blue (CC-SC-3-100-BL)
- ELECTRIDUCT Electriduct Rubber Power Wheelchair Threshold Ramps (CR-RPS-WC-2.0)
- Noark Cable Protectors