Shop All Cable Protectors
Noark
Mcp 300A 3P 65Ka@240V Busbar
Mfr # M3MS300T3
Zoro # G7167729
product price: $1,286.99
/ea
Free Shipping & Returns
$1,286.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M3MS300T3
- Zoro # G7167729
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,300A,3P,65Ka@240V Busbar |
Description
McP,300A,3P,65Ka@240V Busbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Self-Storing Remote #1 for Scout® Pro Testers (VDV999-109)
- EATON Circuit Breaker, FAZ Series 25A, 2 Pole, 277/480V AC, D Curve (FAZ-D25/2)
- CANTEX Elbow, 45 Degree, 1-1/2 In Conduit, PVC (5133767)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (3RT20161AB02)
- ELASCO PRODUCTS Dual channel, 2 in ADA extra wide ramp (MG2200-W)
- D-LINE Mini Cord Cover, White (R5FT301W)
- SAFCORD Safcord® Carpet Cord Cover - Black - 4" Wide - 6' Long (SF4-6-BLACK)
- ELECTRIDUCT Anti-Skid Parking Mat with Adhesive Back- Yellow, PK 6 (SB-ED-PM-YL-6PK)
- ELECTRIDUCT Electriduct Reflective Rubber Curb Ramps (CR-RPS-REFCURB-15T-4-EC)
- KABLE KONTROL Kable Kontrol® Rubber Drop Over Cord Cover - Extra Large 2 Channels - 40" Long - Black (FCC9801)
- ELECTRIDUCT Electriduct Medium Size Cable Cover (DO-ED-MED-OR)
- Noark Cable Protectors