Shop All Cable Protectors
Noark
Mcp 300A 3P 65Ka@240V 1H Lug
Mfr # M3MS300T3L
Zoro # G7167878
product price: $1,382.99
/ea
Free Shipping & Returns
$1,382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M3MS300T3L
- Zoro # G7167878
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,300A,3P,65Ka@240V 1H Lug |
Description
McP,300A,3P,65Ka@240V 1H Lug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Ext Wire, JX, 24AWG, Str, 100Ft (TCWR-1019)
- LEVITON Plug Turnlok 3Wire 15A (04720-00C)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF6-15-12-25)
- NVENT HOFFMAN Junction Splice Kit, Culus Classified (LJSKB)
- ELECTRIDUCT SafCord Cord Cover 3" x 6ft- Blue (CC-SC-3-6-BL)
- ELECTRIDUCT Home and Office Small Drop Over Acc.- Left Turn Black (DO-ED-SM-T-LT-BK)
- D-LINE Linkable Floor Cover, 3/8 in (US/FC83B/9M)
- ELECTRIDUCT Wire Guard, Black, PVC, 3 ft L, 4" W (SR-WG-400-3-BK)
- ELECTRIDUCT SafCord Cord Cover 6" x 3ft- Black (CC-SC-6-3-BK)
- ELECTRIDUCT ED D-2 Low Profile Rubber Duct Cord Cover- 15ft - Brown (D-2-LP-15-BN)
- CHECKERS Cable Protector, Hinged, 5 Channels, 3 ft. (GD5X125-O/B)
- Noark Cable Protectors