Shop All Cable Protectors
Noark
Mcp 300A 3P 150Ka@240V Busbar
Mfr # M3MH300T3
Zoro # G7167896
product price: $1,597.99
/ea
Free Shipping & Returns
$1,597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M3MH300T3
- Zoro # G7167896
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,300A,3P,150Ka@240V Busbar |
Description
McP,300A,3P,150Ka@240V Busbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, Inductive, 18mm, NPN, NO (E2F-X5E1)
- NVENT HOFFMAN Qline D, Type 4x, 160x120x90mm, Polycarb (Q16129PCD)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-8-12-E-2-4)
- SQUARE D Nonreversing 1 NEMA Rating, 240V AC (8911DPSG53V09)
- ELECTRIDUCT Home and Office 36" Small Drop Over- (Orange) (DO-ED-SM-36-OR)
- D-LINE Drive Over Cable Protector, 3/4 in (US/DO-2B765)
- ELECTRIDUCT Cable Shield Cord Cover- 1" x 59"- Gray (CSX-1-59-GY)
- ELECTRIDUCT Cable Shield Cord Cover- 1" x 59"- Brown (CSX-1-59-BN)
- CHECKERS Guard Dog Low Profile Cable Protectors (GD5X75-ST-B/B)
- CHECKERS Cable Protector 4-Way, 4 Channels, 2 ft. (BB4X-300GM-B/Y)
- GEC Global Industrial 1-Channel Drop Over Cable Protector, 18,000 lbs. Capacity, Yellow (670624)
- Noark Cable Protectors