Shop All Cable Protectors
Noark
Mcp 300A 3P 150Ka@240V 1H Lug
Mfr # M3MH300T3L
Zoro # G7167975
product price: $1,770.99
/ea
Free Shipping & Returns
$1,770.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M3MH300T3L
- Zoro # G7167975
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,300A,3P,150Ka@240V 1H Lug |
Description
McP,300A,3P,150Ka@240V 1H Lug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (663)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (FM1STUZ-120U)
- TELEMECANIQUE SENSORS Limit Switch Head, Plunger, Top, 0.39 In (ZCE10)
- DRYCONN Medium Waterproof Wire Connectors, Aqua/Red, 20PK (62214)
- D-LINE Accessory Multipack, PVC (US/CLOAP5025W)
- ELECTRIDUCT Wire Guard, Black, PVC, 120 ft L, 1" W (SR-WG-100-6-20PK-BK)
- ELECTRIDUCT ED D-2 Low Profile Rubber Duct Cord Cover- 10ft Black (D-2-LP-10-BK)
- FASTLANE Cable Protector, Drop Over, 1 Channel, 3ft. (FL1X4-O)
- ELECTRIDUCT EZ Rubber Cable Protectors (CP-RPS-EZ-2X-135)
- ELECTRIDUCT ED Rubber Duct Cover D-2- 36" Black (D-2-36-BK)
- ELECTRIDUCT Dura Race Carpet Cord Cover- 4" x 100ft- Black (DRN4.00-100-BK)
- Noark Cable Protectors