Shop All Cable Protectors
Noark
Mcp 300A 3P 100Ka@240V Busbar
Mfr # M3MN300T3
Zoro # G7033864
product price: $1,187.99
/ea
Free Shipping & Returns
$1,187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M3MN300T3
- Zoro # G7033864
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,300A,3P,100Ka@240V Busbar |
Description
McP,300A,3P,100Ka@240V Busbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO ATM Blade Type Fuse Assortment, 60 PCS (8191)
- SQUARE D Panelboard accessory, I-Line, assembly kit, solid neutral, 225A, 14 AWG to 300kcmil (HC2SN)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 25 ft. L (2577SW000H)
- INTERMATIC Timer, Spring Wound, 30 Min, SPST, Silver (FF30MH)
- ELECTRIDUCT SafCord Cord Cover 3" x 3ft- Yellow (CC-SC-3-3-YL)
- FASTLANE Cable Protector, Drop Over, 2 Channel, 3ft. (FL2X1.75-B)
- ELECTRIDUCT SafCord Cord Cover 4" x 100ft- Yellow (CC-SC-4-100-YL)
- CHECKERS Cable Protector, 1 Channel, Black, 10 ft. L (RFD4-10)
- ELECTRIDUCT Wire Guard, White, PVC, 5 ft L, 1" W (SR-WG-100-5-WT)
- ELECTRIDUCT SafCord Cord Cover 3" x 30ft- Black (CC-SC-3-30-BK)
- ELECTRIDUCT Cordline 2-Way Cord Channel- 8ft- White- Pack of 2 (CC-RI-CORDLINE-8-WT-2PK)
- Noark Cable Protectors