Shop All Cable Protectors
Noark
Mcp 300A 3P 100Ka@240V 1H Lug
Mfr # M3MN300T3L
Zoro # G7033688
product price: $1,338.99
/ea
Free Shipping & Returns
$1,338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # M3MN300T3L
- Zoro # G7033688
- Country of Origin China
- Category Cable Protectors
Details
Item | McP,300A,3P,100Ka@240V 1H Lug |
Description
McP,300A,3P,100Ka@240V 1H Lug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Plastic Flanged Wire Guard- 2" x 5ft- White, PK 5 (SR-WG-200-5-5PK-WT)
- IFM Single-Ended Cordset, 25 m L Cable (EVC088)
- EATON Push Button operator, 22 mm, Black (M22M-DR-S)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 10A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-10-R)
- TELEMECANIQUE SENSORS CANopen preassembled cable, for CANopen bus, 3m, 1 x RJ45, 1 female SUB D 9 (TCSCCN4F3M3T)
- ELECTRIDUCT Compact Cord Protector with Single Channel- 5ft- Black (CC-RI-CP-SM-5-BK)
- PYLE Cable Protector Cover Ramp (PCBLCO102)
- ELECTRIDUCT Dura Race Carpet Cord Cover- 4" x 5ft- Green (DRN4.00-5-GN)
- ELECTRIDUCT SafCord Cord Cover 3" x 100ft- Yellow (CC-SC-3-100-YL)
- ELECTRIDUCT SafCord Cord Cover 3" x 100ft- Blue (CC-SC-3-100-BL)
- D-LINE Tee, Clip-Over, PVC (FLET2010W)
- Noark Cable Protectors